This product requires certification to purchase.

1-1/2 in. Escutcheon in Chrome Plated

Jones Stephens

1-1/2 in. Escutcheon in Chrome Plated

  • Fast #
  • Part #JF03125
  • Item #1590546
  • Manufacturer Part #F03125
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Escutcheon in Chrome Plated

  • Fast #
  • Part #JF03125
  • Item #1590546
  • Manufacturer Part #F03125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome plated
  • 3-9/32" Flange OD
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
3-4/5 in
Length
3-9/10 in
Width
4-1/10 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Escutcheon Connection Type
CTS
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510033250