This product requires certification to purchase.

1-1/2 in. PVC Backwater Valve with Extension Kit and Plastic Lid

Jones Stephens

1-1/2 in. PVC Backwater Valve with Extension Kit and Plastic Lid

  • Fast #
  • Part #JB04151K
  • Item #7725145
  • Manufacturer Part #B04151K
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. PVC Backwater Valve with Extension Kit and Plastic Lid

  • Fast #
  • Part #JB04151K
  • Item #7725145
  • Manufacturer Part #B04151K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reduces backflow in drainage system
  • Sockets are Schedule 40 DWV
  • Kit includes: 16" sleeve, heavy duty plastic lid, and adapter
  • Threaded access cover for easy inspection
  • Magnetic strip for underground detection
  • Flapper and cover have elastomeric gasket to ensure watertight seal
  • Stepped construction encourages flow (minimum 1/4" per foot fall)
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Height
4-13/100 in
Length
16 in
Width
6 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.14.1-2003(R17)
Type
JB04151K
UPC
717510137965