This product requires certification to purchase.

1-1/2 thrd inline pvc chk vlv

Jones Stephens

1-1/2 thrd inline pvc chk vlv

  • Fast #
  • Part #JC31150
  • Item #1311115
  • Manufacturer Part #C31150
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 thrd inline pvc chk vlv

  • Fast #
  • Part #JC31150
  • Item #1311115
  • Manufacturer Part #C31150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel spring
  • EPDM seats
  • Maintenance-free operation
  • .5 psi required to open unit
  • 200 psi static pressure rating at 77F
  • Use anywhere to stop back flow and siphoning
  • Suitable for swimming pools, hot tubs, and solar installations
  • Requires Certification

Documents

Dimensions & Measurements
Weight
0.7 lb
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
NSF
NSF 14-2016
NSF Certified
Yes
Type
JC31150
UPC
717510311501