This product requires certification to purchase.

1-1/4 in. Insert x Male Galvanized Steel Adapter

Jones Stephens

1-1/4 in. Insert x Male Galvanized Steel Adapter

  • Fast #
  • Part #JI12004
  • Item #1355013
  • Manufacturer Part #I12004
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Insert x Male Galvanized Steel Adapter

  • Fast #
  • Part #JI12004
  • Item #1355013
  • Manufacturer Part #I12004
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Male
End Connections
Barbed x Male
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
9/10 in
Weight
0.2 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert, Adapter
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
Yes
Type
Male
UPC
717510120042