This product requires certification to purchase.

1/2 in. Copper Clad Steel Milford and Pipe Hanger

Jones Stephens

1/2 in. Copper Clad Steel Milford and Pipe Hanger

  • Fast #
  • Part #JH85050
  • Item #2193728
  • Manufacturer Part #H85050
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Copper Clad Steel Milford and Pipe Hanger

  • Fast #
  • Part #JH85050
  • Item #2193728
  • Manufacturer Part #H85050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Pipe hanger for 1/2" pipe size
  • Copper clad steel for durability and corrosion resistance
  • Safely hangs copper pipe
  • Versatile design for ease of use
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
1/2 in
Length
12 in
Width
2-1/10 in
Characteristics & Features
Coating
Copper Clad
Color Finish Category
Copper Tones
Color Finish Name
Copper Clad
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
Product Type
Milford
UL Listed
No
UPC
761537010039