1/2 in. Hub x Spigot PVC Coupling
1/2 in. Hub x Spigot PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 160 Pallet: 4000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Description
- Rated @150 PSI Static Pressure @ 72°F Water Temperature
- Made of PVC type I material
- Patented internal rotational lock of spigot to body
- Easy grip body handle
- IPS HUB x IPS Spigot
- Piston must be extended 1.5” Min.
- 5-3/4" Body Length