1/2 in. FIP x 1/2 in. FIP x 18 in. Stainless Steel Gas Connector with Ball Valve
1/2 in. FIP x 1/2 in. FIP x 18 in. Stainless Steel Gas Connector with Ball Valve
Product Details
Product Description
- 93,100BTU (27,285)W
- Durable corrugated 304 stainless steel with yellow anti-corrosion coating
- 100% leak tested to ensure safety and quality
- Quality flared end fittings to create a metal to metal seal in critical applications
- Fittings are plated with a corrosion resistant coating
- CSA listed to ANSI Z21.25-2015/CSA6.10-2015
- Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, Maximum fitting tightening torque 390 / 44.06