This product requires certification to purchase.

1/2 x 1/4 in. Brass Flare Union

Jones Stephens

1/2 x 1/4 in. Brass Flare Union

  • Fast #
  • Part #JF40029
  • Item #2836440
  • Manufacturer Part #F40029
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 1/4 in. Brass Flare Union

  • Fast #
  • Part #JF40029
  • Item #2836440
  • Manufacturer Part #F40029
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Length
9-3/10 in
Weight
0.11 lb
Characteristics & Features
Fitting Type
Flared
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JF40029
UPC
717510400298