This product requires certification to purchase.

1-3/4 in. Lavatory Hanger Pair

Jones Stephens

1-3/4 in. Lavatory Hanger Pair

  • Fast #
  • Part #JL56026
  • Item #2476257
  • Manufacturer Part #L56026
4 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/4 in. Lavatory Hanger Pair

  • Fast #
  • Part #JL56026
  • Item #2476257
  • Manufacturer Part #L56026
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sink Lugs
  • Requires Certification

Specifications

Brand Model Compatibility:
Cast Iron and Vitreous China Sinks
Depth:
7/8 in
Hardware Included:
No
Height:
7/10 in
Installation Type:
Wall Mount
Length:
5-1/10 in
Material:
Cast Iron
Product Type:
Lavatory Hanger Pair
UPC:
717510560268
Width:
5-1/5 in