This product requires certification to purchase.

1-3/8 in. Conversion Kit

Jones Stephens

1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB5161BN
  • Item #3702321
  • Manufacturer Part #B5161BN
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 in. Conversion Kit

  • Fast #
  • Part #JB5161BN
  • Item #3702321
  • Manufacturer Part #B5161BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • One-hole faceplate
  • Toe touch stopper allows opening and closing without bending
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate, adapter bar and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/8 in
Width
3-3/20 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
717510516128