This product requires certification to purchase.

1-3/8 in. ID x 1-1/2 in. Wall Thickness Self-Sealing Foam Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

Jones Stephens

1-3/8 in. ID x 1-1/2 in. Wall Thickness Self-Sealing Foam Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI58138
  • Item #14257575
  • Manufacturer Part #I58138
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 in. ID x 1-1/2 in. Wall Thickness Self-Sealing Foam Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI58138
  • Item #14257575
  • Manufacturer Part #I58138
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 36 – for example, 36, 72, 108, and so on.
Order in multiples of 36
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Environmentally-friendly, ozone-depleting materials like CFC’s, HFC’s, HCFC’s, and PBDE’s are not used in production
  • Contains no halogens, no latex or formaldehyde
  • Non-dusting and fiber-free
  • ASTM C-1427 Type I, Type II
  • ASTM E-84 25/50 rated (to 1 in.) – testing according to UL 723, NFPA 255 and CAN/ULC S102-03
  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion, low thermal conductivity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-3/8 in
Fits Pipe Size
1 in - 1-1/4 in
Length
72 ft
Size
72 ft x 1-3/8 in x 1-1/2 in
Thickness
1-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Closed Cell Polyethylene
Electrical & Operational Information
Temperature Range
-200 to 200 Deg F (-129 to 93 Deg C)
Warranty & Product Information
ASTM
ASTM C-1427, ASTM C-177, ASTM C-203, ASTM C-411, ASTM C-518, ASTM D-1622, ASTM E-84, ASTM E-96
FM Approved
No
Type
JI58138FT
UL Listed
UL 181/UL 723/UL 94HF1