1-3/8 x 3/8 in. Plastic Closet Wedge Shim in White (100 Pack)
1-3/8 x 3/8 in. Plastic Closet Wedge Shim in White (100 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stackable
- 3/8" width x 1 3/8" length x 5/16" height
- Easily trimmed to desired height
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Closet Shim
- UL Listed:
- No
- UPC:
- 717510559026
- Width:
- 4 in