This product requires certification to purchase.

1-5/16 in. Plastic Basin Stopper

Jones Stephens

1-5/16 in. Plastic Basin Stopper

  • Fast #
  • Part #JC25504
  • Item #9423308
  • Manufacturer Part #C25504
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-5/16 in. Plastic Basin Stopper

  • Fast #
  • Part #JC25504
  • Item #9423308
  • Manufacturer Part #C25504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Moen® Kingsley™ lavatory faucets
  • Replaces #10709
  • Chrome plated metal top
  • 3-15/16" overall length
  • 1-5/16" diameter top
  • Beveled for positive leak-free performance
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-5/16 in
Height
1-3/8 in
Length
3-15/16 in
Width
1-3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Component Type
Stopper
Drain Type
Bathroom Sink Drain
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Lavatory
UPC
717510263091