This product requires certification to purchase.

1-5/8 in. ID x 1 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1-1/2 in. CTS 1-1/4 in. IPS)

Jones Stephens

1-5/8 in. ID x 1 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1-1/2 in. CTS 1-1/4 in. IPS)

  • Fast #
  • Part #JI55158
  • Item #4377919
  • Manufacturer Part #I55158
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-5/8 in. ID x 1 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1-1/2 in. CTS 1-1/4 in. IPS)

  • Fast #
  • Part #JI55158
  • Item #4377919
  • Manufacturer Part #I55158
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 6 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
  • Semi-slit for retrofit applications
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Carton quantities only
  • 100% closed cell polyethylene
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-5/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
1-1/4 in - 1-1/2 in
Length
6 ft
Size
1-5/8 in x 1 in
Thickness
1 in
Characteristics & Features
Color Finish Name
Black
Material
Foam, Plastic
Material Type
Polyethylene
R value
R6.9
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
200
Temperature Range
-200 to 200 Deg F
Warranty & Product Information
ASTM
ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
FM Approved
No
Product Type
Semi-Slit Pipe Insulation
UL Listed
UL 181/UL 723/UL 94HF1
UPC
717510551587