This product requires certification to purchase.

1-7/8 in. Stainless Steel Drain Protector

Jones Stephens

1-7/8 in. Stainless Steel Drain Protector

  • Fast #
  • Part #JD18063
  • Item #1592137
  • Manufacturer Part #D18063
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-7/8 in. Stainless Steel Drain Protector

  • Fast #
  • Part #JD18063
  • Item #1592137
  • Manufacturer Part #D18063
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-7/8 in
Characteristics & Features
Material
Aluminum
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
Product Type
Drain Protector
UPC
717510180633