This product requires certification to purchase.

1-9/16 - 2-1/2 in. Gear Clamp with 1/2 in. Band

Jones Stephens

1-9/16 - 2-1/2 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11032
  • Item #3703711
  • Manufacturer Part #G11032
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1-9/16 - 2-1/2 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11032
  • Item #3703711
  • Manufacturer Part #G11032
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" band
  • Trade Size 32, All stainless steel
  • Made in USA
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Length
3-3/5 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG11032