This product requires certification to purchase.

1 in. Brass PEX Crimp Plug

Jones Stephens

1 in. Brass PEX Crimp Plug

  • Fast #
  • Part #PEXBLFBPG
  • Item #7719660
  • Manufacturer Part #C76067LF
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Brass PEX Crimp Plug

  • Fast #
  • Part #PEXBLFBPG
  • Item #7719660
  • Manufacturer Part #C76067LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807-2019b
  • Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
  • Certified to CSA B137.5-2017
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
100 psi
Characteristics & Features
Material
Brass
Material Type
C46500
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ASTM
ASTM F1807-2019b
BAA Compliant
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14-2016a, NSF 61-2021, NSF 372-2022
NSF Certified
Yes
Type
PEXBLFBPG
UPC
717510172836