This product requires certification to purchase.

1 in. Brass PEX Crimp Tee

Jones Stephens

1 in. Brass PEX Crimp Tee

  • Fast #
  • Part #PEXBLFBTG
  • Item #7719373
  • Manufacturer Part #C76016LF
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Brass PEX Crimp Tee

  • Fast #
  • Part #PEXBLFBTG
  • Item #7719373
  • Manufacturer Part #C76016LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807-2019b
  • Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
  • Certified to CSA B137.5-2017
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure - Maximum
100 psi
Weight
.17 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Brass
Material Type
C46500
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
ASTM
ASTM F1807-2019b
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5-2017
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14-2016a, NSF 61-2021, NSF 372-2022
NSF Certified
Yes
UL Listed
No
UPC
717510172645