1 in. Brass PEX Crimp x 1 in. MPT Adapter
1 in. Brass PEX Crimp x 1 in. MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free brass
- Can be used with copper PEX crimp rings or stainless steel PEX clamps
- Certified to ASTM F1807-2019b
- Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
- Certified to CSA B137.5-2017
- CUPC listed
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1807-2019b
- BAA Compliant:
- No
- CSA Certified:
- CSA B137.5-2017
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-83/100 in
- Material:
- Brass
- Material Type:
- C46500
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510172751
- Weight:
- .17 lb