1 in. F1807 Brass PEX Ball Valve
1 in. F1807 Brass PEX Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Lead-proof connections
- Lead-free brass
- Can be used with copper PEX crimp rings or stainless steel PEX clamps
- Meets ANSI Z1157, ANSI 14, ANSI 61, and ANSI 372 standard
- Meets ASME A112.4.14 standard
- Meets CAN 61, CAN 372, and CSA B125.14 standard
- Meets IAPMO Z1157 standard
- cUPC listed
-
Lead Law Compliant
Specifications
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 2-16/25
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/25
- MA Approved:
- Yes
- Material:
- Brass
- Material Type:
- Brass
- Maximum Temperature:
- 200
- NSF:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510431414
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Weight:
- 0.61
- Width:
- 1-19/50