This product requires certification to purchase.

1 in. Hinged Split Ring for 3/8 in. Rod

Jones Stephens

1 in. Hinged Split Ring for 3/8 in. Rod

  • Fast #
  • Part #JH72100
  • Item #3705611
  • Manufacturer Part #H72100
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Hinged Split Ring for 3/8 in. Rod

  • Fast #
  • Part #JH72100
  • Item #3705611
  • Manufacturer Part #H72100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hinged Split Ring for 1” pipe size
  • Use with 3/8” threaded rod
  • Safely secures pipe to mounting surfaces
  • Compatible with iron pipe
  • Zinc plated cast iron for durability and corrosion resistance
  • Maximum load rating: 180 pounds
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Width
2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
UPC
717510721003