This product requires certification to purchase.

1 in. Insert x Male Galvanized Steel Adapter

Jones Stephens

1 in. Insert x Male Galvanized Steel Adapter

  • Fast #
  • Part #JI12003
  • Item #1355012
  • Manufacturer Part #I12003
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Insert x Male Galvanized Steel Adapter

  • Fast #
  • Part #JI12003
  • Item #1355012
  • Manufacturer Part #I12003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Male
End Connections
Barbed x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-1/5 in
Weight
0.3 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Insert
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
Yes
Type
Male
UPC
717510123333