This product requires certification to purchase.

1 in. Manual Crimper

Jones Stephens

1 in. Manual Crimper

  • Fast #
  • Part #JJ40954
  • Item #3706931
  • Manufacturer Part #J40954
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Manual Crimper

  • Fast #
  • Part #JJ40954
  • Item #3706931
  • Manufacturer Part #J40954
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on crimping PEX pipe with copper crimp rings and stainless steel bands
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1 in
Weight
4.6 lb
Characteristics & Features
Tool Type
Crimper
Electrical & Operational Information
Automatic Shut-Off
No
Power Source
Manual
Warranty & Product Information
Application
PEX Pipe
UL Listed
No
UPC
717510409543