1 in. MPT x Barbed Plastic Hose Barb
1 in. MPT x Barbed Plastic Hose Barb
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Hose Barb
- Length:
- 2
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 717510149197