This product requires certification to purchase.

1 in. PEX Crimp Stub Out Elbow, 6 x 12 in.

Jones Stephens

1 in. PEX Crimp Stub Out Elbow, 6 x 12 in.

  • Fast #
  • Part #JS72008
  • Item #8074399
  • Manufacturer Part #S72008
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. PEX Crimp Stub Out Elbow, 6 x 12 in.

  • Fast #
  • Part #JS72008
  • Item #8074399
  • Manufacturer Part #S72008
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Connects to ASTM F1807 (Crimp Style) PEX
  • Closed end for pressure testing
  • CUPC approved for use in USA and Canada
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Lead free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connections
PEX Crimp
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
12 in
Pressure - Maximum
100 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Stub Out Elbow
Material
Copper
Material Type
Type L
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM
ASTM F1807-2018a
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 372-2016
NSF Certified
No
Origin
Global
UPC
717510232318