This product requires certification to purchase.

1 in. x 100 ft. PEX-A Tubing Coil in Red

Jones Stephens

1 in. x 100 ft. PEX-A Tubing Coil in Red

  • Fast #
  • Part #PEXG100RE
  • Item #9427598
  • Manufacturer Part #F76803
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. x 100 ft. PEX-A Tubing Coil in Red

  • Fast #
  • Part #PEXG100RE
  • Item #9427598
  • Manufacturer Part #F76803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 22
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/8 in
End Connection 1
OD Tube
End Connections
OD Tube
Length
100 ft
Pressure - Maximum
160 psi
Wall Thickness
0.125 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
PEX-A
PipeTubing Size
1 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
Application
PEX-A
ASTM
ASTM F876/877
BAA Compliant
No
CSA Certified
CSA 61, CSA B137.5
FM Approved
No
GSA Approved
No
IAPMO Listed
No
ISO
No
NSF
NSF 14
NSF Certified
Yes
UL Listed
No
UPC
717510263985