This product requires certification to purchase.

1 in. x 100 ft. PEX-A Tubing Coil in White

Jones Stephens

1 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXG100WHITE
  • Item #10373902
  • Manufacturer Part #F76791
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXG100WHITE
  • Item #10373902
  • Manufacturer Part #F76791
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 23
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Crosslinked polyethylene
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
  • Requires Certification
Dimensions & Measurements
Length
100 ft
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
1 in
Warranty & Product Information
UPC
717510263459