This product requires certification to purchase.

1 in. x 6 in. Lead-Free Chrome-Plated Brass Pipe Nipple

Jones Stephens

1 in. x 6 in. Lead-Free Chrome-Plated Brass Pipe Nipple

  • Fast #
  • Part #JN18600LF
  • Item #10424740
  • Manufacturer Part #N18600LF
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. x 6 in. Lead-Free Chrome-Plated Brass Pipe Nipple

  • Fast #
  • Part #JN18600LF
  • Item #10424740
  • Manufacturer Part #N18600LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
JN18600LF
UPC
717510427875