This product requires certification to purchase.

1 pt R320 Contact Insulation Adhesive

Jones Stephens

1 pt R320 Contact Insulation Adhesive

  • Fast #
  • Part #JIA1100
  • Item #1605383
  • Manufacturer Part #800-320-PTB-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 pt R320 Contact Insulation Adhesive

  • Fast #
  • Part #JIA1100
  • Item #1605383
  • Manufacturer Part #800-320-PTB-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Air-drying, solvent-based adhesives for joining seams and joints.
  • Brush top can
  • Drying time: 2-4 minutes
  • MOTOR FREIGHT ONLY/FLAMMABLE
  • Carton Quantities Only
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-7/10 in
Length
9-7/10 in
Size
1 pt
Width
13-3/5 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Amber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASTM
ASTM C 1427 Type I, ASTM C 1427 Type II
Product Type
Amber Fast Tack
UPC
717510422108