This product requires certification to purchase.

1 x 3/4 in. Barbed x FPT Plastic Reducing Tee

Jones Stephens

1 x 3/4 in. Barbed x FPT Plastic Reducing Tee

  • Fast #
  • Part #J351487
  • Item #7719074
  • Manufacturer Part #351487
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 in. Barbed x FPT Plastic Reducing Tee

  • Fast #
  • Part #J351487
  • Item #7719074
  • Manufacturer Part #351487
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
FPT
End Connections
Barbed x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Fitting Type
Tee
Material
Plastic
Warranty & Product Information
UPC
717510040883