This product requires certification to purchase.

1 x 3/4 in. Bronze Hex Bushing

Jones Stephens

1 x 3/4 in. Bronze Hex Bushing

  • Fast #
  • Part #JB74213LF
  • Item #7722053
  • Manufacturer Part #B74213LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 in. Bronze Hex Bushing

  • Fast #
  • Part #JB74213LF
  • Item #7722053
  • Manufacturer Part #B74213LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
JB74213LF
UPC
717510155686