This product requires certification to purchase.

1 x 3/4 in. Brass Urinal Spud

Jones Stephens

1 x 3/4 in. Brass Urinal Spud

  • Fast #
  • Part #JC27134
  • Item #84873
  • Manufacturer Part #C27134
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1 x 3/4 in. Brass Urinal Spud

  • Fast #
  • Part #JC27134
  • Item #84873
  • Manufacturer Part #C27134
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable cast brass
  • Corrosion resistant
  • Includes washer
  • Includes metal friction ring
  • Creates a water tight connection
  • Simple installation
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Height
1-71259843/100000000 in
Length
2 in
Size
1 in x 3/4 in
Width
2-503937/4000000 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Urinal Spud
UPC
717510271348