This product requires certification to purchase.

10 in. x 2-3/10 in. Round Sewer Box with Lid

Jones Stephens

10 in. x 2-3/10 in. Round Sewer Box with Lid

  • Fast #
  • Part #JS36010
  • Item #107851
  • Manufacturer Part #S36010
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

10 in. x 2-3/10 in. Round Sewer Box with Lid

  • Fast #
  • Part #JS36010
  • Item #107851
  • Manufacturer Part #S36010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of durable cast iron
  • Lid is marked "sewer"
  • Cast in markings for quick reference
  • No special tools needed for installation
  • Tested to ASME A112.6.3-2019
  • Sold with or without ring to fit all applications
  • Light duty load rating
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10 in
Height:
2-3/10 in
Length:
13-1/4 in
Material:
Cast Iron
Product Type:
Sewer Lid
Size:
10 in
UPC:
717510360103
Weight:
14.55 lb
Width:
13-1/4 in