This product requires certification to purchase.

10 in. Accessory Cover

Jones Stephens

10 in. Accessory Cover

  • Fast #
  • Part #JC90999
  • Item #71469
  • Manufacturer Part #C90999
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

10 in. Accessory Cover

  • Fast #
  • Part #JC90999
  • Item #71469
  • Manufacturer Part #C90999
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beveled edge
  • 1500°F fire rating
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
10 in
Height
1/10 in
Length
10-1/4 in
Width
10-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
717510909999