This product requires certification to purchase.

10 in. Galvanized Steel Rod in Zinc Plated

Jones Stephens

10 in. Galvanized Steel Rod in Zinc Plated

  • Fast #
  • Part #JT12110
  • Item #3706596
  • Manufacturer Part #T12110
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

10 in. Galvanized Steel Rod in Zinc Plated

  • Fast #
  • Part #JT12110
  • Item #3706596
  • Manufacturer Part #T12110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strong steel construction
  • Zinc finish for durability and corrosion resistance
  • Continuous threading
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
Product Type
Threaded Rod
UPC
717510121216