This product requires certification to purchase.

1000 psi NPT Pressure Snubber

Jones Stephens

1000 psi NPT Pressure Snubber

  • Fast #
  • Part #JG64300
  • Item #2473731
  • Manufacturer Part #G64300
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1000 psi NPT Pressure Snubber

  • Fast #
  • Part #JG64300
  • Item #2473731
  • Manufacturer Part #G64300
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bronze body and core
  • For use on lines with noticeable pressure changes/oscillations
  • 1000 PSI maximum
  • 1-1/4 inch overall length
  • 1/4 inch NPT
  • For air or gas applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
1 in
Length
1 in
Pressure - Maximum
1000 psi
Weight
0.05 lb
Width
1 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
FM Approved
No
Product Type
Pressure Snubber
UL Listed
No
UPC
717510643008