This product requires certification to purchase.

12 ft. x 1 in. Cam Strap Purple

Jones Stephens

12 ft. x 1 in. Cam Strap Purple

  • Fast #
  • Part #JS20105
  • Item #2254953
  • Manufacturer Part #S20105
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

12 ft. x 1 in. Cam Strap Purple

  • Fast #
  • Part #JS20105
  • Item #2254953
  • Manufacturer Part #S20105
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs
  • Requires Certification
Dimensions & Measurements
Height
1-1/5 in
Length
4 in
Weight
0.47 lb
Width
4 in
Characteristics & Features
Color Finish Name
Purple
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510351057