This product requires certification to purchase.

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Bullnose

Jones Stephens

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Bullnose

  • Fast #
  • Part #JS04040
  • Item #9736751
  • Manufacturer Part #S04040
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/8 in. x 12 in. Rough Brass Lavatory Faucet Riser with Bullnose

  • Fast #
  • Part #JS04040
  • Item #9736751
  • Manufacturer Part #S04040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rough brass finish
  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 3/8" OD
  • Bullnose head forms a complete seal against faucet
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter - Outside
3/8 in
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
12 in
Characteristics & Features
Color Finish Category
Copper Tones
Color Finish Name
Rough Brass
Faucet Part Type
Riser
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Lavatory
ASME
ASME A112.18.1-2018
BAA Compliant
No
CSA Certified
CSA B125.1-18, CSA 372-2020, CSA 61-2019
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510007091