This product requires certification to purchase.

1/2 in. Steel Shallow Escutcheon in Polished Brass

Jones Stephens

1/2 in. Steel Shallow Escutcheon in Polished Brass

  • Fast #
  • Part #JE80050
  • Item #2476002
  • Manufacturer Part #E80050
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Steel Shallow Escutcheon in Polished Brass

  • Fast #
  • Part #JE80050
  • Item #2476002
  • Manufacturer Part #E80050
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Polished Brass finish
  • Steel construction for durability
  • Low, shallow flange style
  • Sure grip provides friction to hold the flange in place
  • Conceals hole in the wall from water supply line
  • 1/2" Nominal (5/8" OD)
  • 2-1/2" OD
  • Sold in bag quantities only; priced each
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
2/5 in
Length
2-1/2 in
Width
2-1/2 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Escutcheon Connection Type
CTS
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510800500