This product requires certification to purchase.

12 in. Half Round File

Jones Stephens

12 in. Half Round File

  • Fast #
  • Part #JJ41205
  • Item #3707805
  • Manufacturer Part #J41205
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

12 in. Half Round File

  • Fast #
  • Part #JJ41205
  • Item #3707805
  • Manufacturer Part #J41205
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable plastic handles
  • Top quality alloy steel
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
12 in
Weight
0.65 lb
Width
18-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
JJ41205
UPC
717510412055