This product requires certification to purchase.

1/2 x 1-9/16 in. Drop-in Anchor

Jones Stephens

1/2 x 1-9/16 in. Drop-in Anchor

  • Fast #
  • Part #JT38038
  • Item #3688343
  • Manufacturer Part #T38038
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 1-9/16 in. Drop-in Anchor

  • Fast #
  • Part #JT38038
  • Item #3688343
  • Manufacturer Part #T38038
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Priced per rod
  • Carton quantities only
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
5-9/10 in
Length
1-9/16 in
Width
4-1/5 in
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Concrete
FM Approved
No
Product Type
Drop-In Anchor
UL Listed
No
UPC
717510365597