This product requires certification to purchase.

1/2 in. MIP x 1/2 in. MIP x 12 in. Stainless Steel Gas Connector

Jones Stephens

1/2 in. MIP x 1/2 in. MIP x 12 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG72100
  • Item #3702569
  • Manufacturer Part #G72100
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. MIP x 1/2 in. MIP x 12 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG72100
  • Item #3702569
  • Manufacturer Part #G72100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 102,000BTU (29,893)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, Maximum fitting tightening torque 390 / 44.06
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
MIPS
End Connections
MIPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Automatic Shut-Off
No
MBH
102
Warranty & Product Information
ANSI
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application
Indoor, Outdoor
CSA Certified
CSA 6.10, CSA 6.27
NSF Certified
No
UL Listed
No
UPC
717510720990