This product requires certification to purchase.

12 x 3/4 in. Water Heater Connector

Jones Stephens

12 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JJ34712
  • Item #3707011
  • Manufacturer Part #J34712
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

12 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #JJ34712
  • Item #3707011
  • Manufacturer Part #J34712
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable corrugated copper provides superior flexibility for easy installation
  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washers for a tight seal
  • Simple installation with no special tools required
  • For residential or commercial use
  • Lead free
  • UPC listed
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
12 in
Characteristics & Features
Color Finish Category
Copper Tones
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Rigid
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
CSA Certified
CSA B125.6-17, CSA 372-2022
IAPMO Listed
Yes
NSF
NSF 372-2016
UL Listed
No
UPC
717510347128