1/2 x 3-1/2 x 12 in. Socket Elbow CPVC Stub Out

You last purchased this on
 
Jones Stephens

1/2 x 3-1/2 x 12 in. Socket Elbow CPVC Stub Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 3-1/2 x 12 in. Socket Elbow CPVC Stub Out

  • Fast #
  • Part #JS73000
  • Item #8074415
  • Manufacturer Part #S73000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Closed end for pressure testing
  • CUPC approved for use in USA and Canada
  • Connects to CPVC tubing (Solvent Weld)
  • Lead free
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Meets ASTM D2846, CSA B137.6
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM:
ASTM D2846-2019a
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.6-2017, CSA B137.5-2017, CSA 61-2020
Clean Bagged:
No
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Socket Weld
End Connection 2:
Stub End
End Connections:
Socket Weld x Stub End
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
Yes
Length:
12 in
MA Approved -:
Yes
Material:
Copper
Material Type:
CPVC
NSF:
NSF 372-2016
NSF Certified:
No
Size:
1/2 in
Supply Pipe Connection Size:
1/2 in
Type:
Less Mounting Flange
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.3444 lb
Width:
3/4 in