Jones Stephens
1/2 x 8 in. F1807 PEX Stub Out Close End
Part #JS72014 | Item #8074411 | Manufacturer Part #S72014
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50
How to get it:
Product Details
- Connects to ASTM F1807 (Crimp Style) PEX
- Closed end for pressure testing
- CUPC approved for use in USA and Canada
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Lead free
Documents
Specifications
ANSI Specifications: ANSI 14-2017, ANSI 372-2022, ANSI 61-2020
ASTM Specifications: ASTM F1807-2018a
Automatic Shut-Off: No
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA 61-2020, CSA B137.5-2017
Clean Bagged: No
EPA Compliant: No
ETL Listed: No
End Connection 1: PEX Crimp
End Connection 2: Stub End
End Connections: PEX Crimp x Stub End
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Stub Out
GSA Approved: No
Height: 1/2 in
IAPMO Listed: Yes
Length: 8 in
MA Approved: Yes
Material: Copper
Material Type: PEX
NSF Certified: No
NSF Specifications: NSF 372-2016
Product Type: Less Mounting Flange
Size: 1/2 in
Supply Pipe Connection: 1/2 in
Type: Less Mounting Flange
UL Listed: No
WaterSense Labeled: No
Weight: 0.173283338
Width: 1/2 in