This product requires certification to purchase.

12mm x 2 in. Phillips Head Wood Screw

Jones Stephens

12mm x 2 in. Phillips Head Wood Screw

  • Fast #
  • Part #JF33034
  • Item #862182
  • Manufacturer Part #F33034
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

12mm x 2 in. Phillips Head Wood Screw

  • Fast #
  • Part #JF33034
  • Item #862182
  • Manufacturer Part #F33034
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Height
12-7/10 in
Length
14-3/5 in
Thread Length
2
Thread Size
12 mm
Width
11-1/5 in
Characteristics & Features
Coating
Zinc Plated
Electrical & Operational Information
Automatic Shut-Off
No
Drive Type
Phillips
Warranty & Product Information
FM Approved
No
Product Type
Phillips Head
UL Listed
No
UPC
717510333343