This product requires certification to purchase.

1/2X4 PB NIP

Jones Stephens

1/2X4 PB NIP

  • Fast #
  • Part #JN17050
  • Item #2476303
  • Manufacturer Part #N17050
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/2X4 PB NIP

  • Fast #
  • Part #JN17050
  • Item #2476303
  • Manufacturer Part #N17050
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lead Free
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
4 in
Fitting Sizes
1/2 in x 4 in
Length
4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JN17050
UPC
717510170511