This product requires certification to purchase.

13-1/4 x 3/4 in. Plastic Nipple Caddy Tray

Jones Stephens

13-1/4 x 3/4 in. Plastic Nipple Caddy Tray

  • Fast #
  • Part #JN70175
  • Item #290830
  • Manufacturer Part #N70175
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

13-1/4 x 3/4 in. Plastic Nipple Caddy Tray

  • Fast #
  • Part #JN70175
  • Item #290830
  • Manufacturer Part #N70175
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keep fittings organized for quick identification
  • Holds a total of 66 nipples (3/4" close through 6")
  • Convenient fold over style handle
  • Strong and lightweight
  • Constructed of high-impact, durable plastic
  • Will not rust or corrode
  • Made in the U.S.A.
  • Caddy dimensions: 13-1/4" x 7-7/8" x 6-1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-3/5 in
Length
13-7/10 in
Weight
1.65 lb
Width
8 in
Characteristics & Features
Color Finish Name
Grey
Handle Material
Steel
Handle Type
Push
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
UPC
717510701753