This product requires certification to purchase.

14-3/4 x 8-1/8 in. High Impact Plastic Caddy

Jones Stephens

14-3/4 x 8-1/8 in. High Impact Plastic Caddy

  • Fast #
  • Part #JN70200
  • Item #319811
  • Manufacturer Part #N70200
5 out of 5 Customer Rating
Brand image
Jones Stephens

14-3/4 x 8-1/8 in. High Impact Plastic Caddy

  • Fast #
  • Part #JN70200
  • Item #319811
  • Manufacturer Part #N70200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keep your fittings organized and ready.
  • Holds 50 nipples - 1" close through 6"
  • High impact plastic
  • Strong and lightweight
  • Will not rust or corrode
  • Push away foldover handle
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Height
13-3/5 in
Length
16-7/10 in
Weight
2.15 lb
Width
15-2/5 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Number of Tools Included
1
Tool Storage Type
Tool Holder
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
Type
JN70200
UPC
717510702903