This product requires certification to purchase.

1/4 in. Closet Spud Friction Ring in Zinc Plated

Jones Stephens

1/4 in. Closet Spud Friction Ring in Zinc Plated

  • Fast #
  • Part #JC27321
  • Item #1590571
  • Manufacturer Part #C27321
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Closet Spud Friction Ring in Zinc Plated

  • Fast #
  • Part #JC27321
  • Item #1590571
  • Manufacturer Part #C27321
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • CARTON QUANTITIES ONLY
  • Requires Certification
Dimensions & Measurements
Height
1/10 in
Length
3 in
Size
1-1/4 in
Thickness
0.02 in
Width
3 in
Characteristics & Features
Adjustable
No
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Friction Ring
UL Listed
No
UPC
717510273212